Check Availability
  • BOSCH 

    Dust Collection Kit

  • Item # 21TP25
  • Mfr. Model # JA1007
Dust Collection Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This dust hood attaches directly to Bosch Jigsaws, Nos. 6YHR9 and 44J823 to help provide efficient dust collection and protect users from airborne dust particles. It also helps to keep your workplace clean. Easily connects to 1-1/4 In., 1-1/2 In., and Bosch vacuum cleaner hoses. Includes a clear dust hood, dust tube, and vacuum hose adapter.

• Dust hood
• Helps provide efficient dust collection
• Helps keep your workplace clean
• Includes clear dust hood, dust tube, and vacuum hose adapter
• Connects to 1-1/4 In., 1-1/2 In., and Bosch vacuum cleaner hoses
• Attaches directly to Bosch Jigsaws, Nos. 6YHR9 and 44J823
Show More Close
 

Technical Specifications

Item # 21TP25
Mfr. Model # JA1007
UNSPSC #27112709
Shipping Weight 0.26 lbs
Country of Origin Malaysia *
Item - Corded Jig Saws Dust Collection Kit
Features Connects to 1-1/4" and 1-1/2" Vacuum Cleaner Hoses when Mfr. No. VAC024 Adapter is in Use
Includes Mfr. No. 2605510293 Clear Dust Hood, Mfr. No. 2605730055 Dust Tube, Vacuum Hose Adapter Mfr. No. VAC024
Item Dust Collection Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms