Check Availability
  • BOSCH 

    Digital Video Recorder, 55W, 16 Ch, 2TB

  • Item # 45KZ78
  • Mfr. Model # DVR-5000-16A200
Digital Video Recorder, 55W, 16 Ch, 2TB
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45KZ78
Mfr. Model # DVR-5000-16A200
UNSPSC #52161545
Shipping Weight 21.054 lbs
Country of Origin China *
Item Digital Video Recorder
Type Analog
Height 2-13/16"
Width 17-5/16"
Depth 16-1/2"
Max. Frames Per Second 480
Power Consumption 55W
Voltage Rating 110 to 240VAC
Connection BNC
Number of Channels 16
Camera Inputs 16
Resolution 1024 x 768
Recording Time Variable, Depends On Camera Used
Hard Drive Size 2 TB
Video Export Function USB, DVD, eSATA
Image Type H.264
Recording Modes Continuous, Schedule, Motion
Viewing Types Local, Web
Monitor Capacity BNC, VGA, HDMI
Standards UL Listed
Operating Temp. 32 Degrees to 104 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms