Check Availability
  • BOSCH 

    Digital Video Recorder, 32 Channels

  • Item # 400C54
  • Mfr. Model # DDH-3532-212N00
Digital Video Recorder, 32 Channels
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 400C54
Mfr. Model # DDH-3532-212N00
UNSPSC #52161545
Shipping Weight 9.1 lbs
Country of Origin China *
Item Digital Video Recorder
Type Hybrid Video Recorder
Height 2-7/64"
Width 14-13/16"
Depth 12-45/64"
Max. Frames Per Second 960
Power Consumption 20W
Voltage Rating 100 to 240VAC
Connection RJ45/HDMI/VGA/CVBS
Number of Channels 32
Camera Inputs 16
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768
Recording Time Varies
Hard Drive Size 2 TB
Video Export Function USB
Image Type H.264
Dwell Time Settings 1 to min. (Pre) / 1 to 30 sec. (Post)
Recording Modes Continuous, Schedule, Motion
Viewing Types Local, Web, Smart Device
Format Type H.265, H.264, MJPEG
Includes Power Supply
Monitor Capacity HDMI, VGA, BNC, SPOT
Operating Temp. 32 Degrees to 104 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms