Check Availability
  • BOSCH 

    DVR,Drive Size 0 TB,960 x 576 Resolution

  • Item # 54UA50
  • Mfr. Model # DVR-3000-16A001
DVR,Drive Size 0 TB,960 x 576 Resolution
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54UA50
Mfr. Model # DVR-3000-16A001
UNSPSC #52161545
Shipping Weight 5.51 lbs
Country of Origin China *
Item Digital Video Recorder
Type HD-CVI Digital Video Recorder
Height 2"
Width 11-13/32"
Depth 14-13/16"
Max. Frames Per Second 240
Power Consumption 60W
Voltage Rating 100 to 240VAC
Connection RJ45/HDMI/VGA/CVBS
Number of Channels 16
Camera Inputs 8
Resolution 960 x 576
Recording Time Variable
Hard Drive Size 0 TB
Video Export Function USB, Internal HDD, Network
Image Type H.264
Characteristics 16 Alarm Inputs, 3 Alarm Outputs
Dwell Time Settings 1 sec. to 20 min.
Recording Modes Continuous, Schedule, Motion
Viewing Types Local, Web
Format Type H.264
Includes Power Supply, Built-In DVD Burner
Monitor Capacity HDMI, VGA, BNC, SPOT
Standards UL, EN50130
Operating Temp. 32 Degrees to 104 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms