Check Availability
  • BOSCH 

    Cordless Worklight, LED, 18.0V

  • Item # 48XY50
  • Mfr. Model # GLI18V-420B
Cordless Worklight, LED, 18.0V Cordless Worklight,LED,18.0V Cordless Worklight,LED,18.0V Cordless Worklight,LED,18.0V Cordless Worklight,LED,18.0V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch 18V Max Rechargeable Worklight features 3 bright dynamic LEDs that are easily adjustable with a simple dial control. Use it to shine a high-intensity spotlight on a specific area or, when you need to brighten a larger area, simply turn the dial to get a diffuse flood light. The light comes with a swiveling stand and a hard rubber mounting strap to give you a wide variety of ways to position and direct the unit, to reach just about any hard-to-reach work area. Its extreme runtime allows it to run up to 13.5 hr. on a single 6.0 Ah 18 V battery (not included), depending on battery capacity.
Show More Close
 

Technical Specifications

Item # 48XY50
Mfr. Model # GLI18V-420B
UNSPSC #39111516
Catalog Page 692
Shipping Weight 0.37 lbs
Country of Origin China *
Item LED Worklight
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 42
Focus Adjustable
Light Output Mode High / Medium / Low
Series GLI
Use With Battery Mfr. No. 625592000
Corded/Cordless Cordless
Base Style Floor Stand with Handle
Water Penetration Rating Not Rated
Number of Batteries 0
Switch Type Push Button
Tool Length 6"
Tool Weight 0.7 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In