Check Availability
  • BOSCH 

    Cordless Jigsaw, 18.0 Voltage, Bare Tool, Blade Type: T-Shank

  • Item # 35GR09
  • Mfr. Model # JSH180B
  • (5)
Cordless Jigsaw, 18.0 Voltage, Bare Tool, Blade Type: T-Shank Cordless Jig Saw,18.0V,T-Shank Blade Cordless Jig Saw,18.0V,T-Shank Blade Cordless Jig Saw,18.0V,T-Shank Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch lithium-ion 18-volt jig saw is compact and lightweight. Its T-shank blade change system allows the user to insert the blade just without the need for any tools, and when it’s time for a blade change, a turn of knob ejects the blade so there is no need to touch a hot blade. This jig saw also features an always-on blower and integrated LED light for enhanced visibility in the cutting area. The sophisticated electronics package includes “Electronic Motor Protection” (EMP), which protects the motor against overload and ensures a long lifetime and the “Electronic Cell Protection” (ECP) protects the battery (sold separately) against overload, overheating and deep discharge. Bosch 18V lithium-ion batteries feature the CoolPack™ Design with a special heat-conductive housing and ribbing that cools them by drawing out heat out.
Show More Close
 

Technical Specifications

Item # 35GR09
Mfr. Model # JSH180B
UNSPSC #27112709
Catalog Page 690
Shipping Weight 5.87 lbs
Country of Origin Switzerland *
Item - Cordless Jig Saws Cordless Jig Saw
Voltage 18.0
Blade Type T-Shank
Handle Type Ergonomic
Cutting Action Orbital
Brushless Motor No
Bevels To 45 Degrees
Included Charger No
Length of Stroke 1"
Strokes per Minute 800 to 3000
Battery Included / Bare Tool Bare Tool
Shoe Design Adjustable
Speed Control Variable
Cordless Tool Battery Type Li-Ion
Battery Included No
Corded/Cordless Cordless
Features 30% Lighter Weight and 10% Smaller Than Leading Competitor, Handed Blade Insertion and Ejection, Smallest Grip Diameter Reduces User Fatigue, Dust Blower Helps Keep Cut-Line Visible
Tool Length 10-1/4"
Tool Weight 5.3 lb.
Includes Jigsaw Blade
Item Cordless Jigsaw
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close