Check Availability
Cordless Flashlight, Halogen
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact and durable, this flashlight is easy to fit into tight spaces. The handle features two convenient screw holes for mounting/positioning the light to shine from above. Seven detents allow you to position the handle in various preset positions along the complete 360° rotation. The wide-angle beam gives you a broad coverage area.
Show More Close
 

Technical Specifications

Item # 4MGX7
Mfr. Model # CFL180
UNSPSC #39111518
Shipping Weight 1.18 lbs
Country of Origin China *
Item Cordless Flashlight
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type Halogen
Lumens 100
Focus Fixed
Corded/Cordless Cordless
Water Penetration Rating None
Number of Batteries 0
Replacement Lamps Yes
Switch Type Push Button
Standards UL
Includes Wide Angle Beam, Rotation Head
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In