Check Availability
  • BOSCH 

    Cordless Compact Router, 12V, Li-Ion

  • Item # 462R90
  • Mfr. Model # GKF12V-25N
Cordless Compact Router, 12V, Li-Ion
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 462R90
Mfr. Model # GKF12V-25N
UNSPSC #27112707
Shipping Weight 3.12 lbs
Country of Origin Hungary *
Item Cordless Compact Router
Voltage 12.0
Battery Included / Bare Tool Bare Tool
Cordless Tool Battery Type Li-Ion
Brushless Motor Yes
Number of Batteries 0
Series 12V Max
No Load RPM 0 to 13,000
Max. Power 76W
Battery Included No
Corded/Cordless Cordless
Base Size 3-5/32"
Overall Height 9-29/32"
Overall Width 3-7/64"
Overall Depth 5-45/64"
Tool Weight 2.2 lb.
Switch Spindle Switch
Speed Type Single
Lock Lock/Unlock
Included Charger No
Charger Replacement 30RW47
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In