Check Availability
  • BOSCH 

    Cordless Band Saw Kit,Li-Ion,Tool 13" L

  • Item # 313F31
  • Mfr. Model # BSH180-B14+GBA18V63
Cordless Band Saw Kit,Li-Ion,Tool 13" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 313F31
Mfr. Model # BSH180-B14+GBA18V63
UNSPSC #27112709
Shipping Weight 16.11 lbs
Country of Origin China *
Item Cordless Band Saw Kit
Battery Included / Bare Tool Battery Included
Voltage 18.0
Blade Length 2-1/2"
Rectangle Capacity 1-5/8"
Round Capacity 2-1/2"
Cordless Tool Battery Type Li-Ion
Surface Ft. per Min. High 350
Corded/Cordless Cordless
Surface Ft. per Min. Low 0
Number of Speeds 1
Battery Included 54EF60
Battery Pack Replacement 54EF60
Battery Capacity 6.3Ah
Drive Type Direct
Handle Type Multi-Grip T-Handle
Light No
Tool Length 13"
Tool Weight 7.1 lb.
Standards UL
Includes Battery, Charger, 18 TPI Band Saw Blade, Carrying Bag
* This product's country of origin is subject to change

Compliance and Restrictions