Check Availability
  • BOSCH 

    Chisel, Scaling

  • Item # 1UL90
  • Mfr. Model # HS1910
Chisel, Scaling
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For demolition and rotary hammers that accept SDS Max® shank drill bits.
Show More Close
 

Technical Specifications

Item # 1UL90
Mfr. Model # HS1910
UNSPSC #27112801
Catalog Page 714
Shipping Weight 1.65 lbs
Country of Origin China *
Item SDS Max Demolition Tool
Type Scaling Chisel
Overall Length (In.) 12
Length (In.) 3 x 12
Blade Width (In.) 3
Application Removing Surface Material
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In