Check Availability
  • BOSCH 

    CORE18V Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 54EF68
  • Mfr. Model # GXL18V-225B24
CORE18V Cordless Combination Kit, 18.0 Voltage, Number of Tools 2 Cordless Combination Kit,18V,6.3Ah Cordless Combination Kit,18V,6.3Ah Cordless Combination Kit,18V,6.3Ah
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Bosch®18V EC Brushless Brute Tough™ ½” Hammer Drill/Driver has KickBack Control to help reduce the risk of sudden tool reactions in binding conditions. It has an all-metal chuck and an EC Brushless motor that helps deliver 663 in.-lb. of torque. The kit also includes the 18V EC Brushless ¼” and ½” Socket-Ready Impact Driver which takes screwdriver bits or sockets and helps provide up to 1650 in.-lb. of torque. For convenience, 1 magnetic bit holder, one 4x bit holder, 4 bit tips, and 2 belt clips also in kit.
Show More Close
 

Technical Specifications

Item # 54EF68
Mfr. Model # GXL18V-225B24
UNSPSC #20111603
Catalog Page 693
Shipping Weight 15.6 lbs
Country of Origin Malaysia *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 6.3Ah
Includes Hammer Drill, Socket-Ready Impact Driver, (2) 6.3Ah CORE Batteries, Fast Charger, Carry Bag
Series CORE18V
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 54EF60
Battery Pack Replacement 54EF60
Charger 49WL53
Carrying Case Contractor Bag
Hammer Drill 49AX76
Impact Driver 30RW17
Max. Torque 1650 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.