Check Availability
  • BOSCH 

    7-13/16"W x 5" Air Filters, 2PK

  • Item # 21TN96
  • Mfr. Model # VAC012
7-13/16"W x 5" Air Filters, 2PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21TN96
Mfr. Model # VAC012
UNSPSC #40161503
Shipping Weight 2.45 lbs
Country of Origin Germany *
Item Air Filters
Filter Type Cartridge Filter
Length 10-13/16"
Width 7-13/16"
Height 5"
Material Polyester
For Use With Mfr. No. PL1682, JS470E, JS470EB
Includes (2) Filters
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms