Check Availability
  • BOSCH 

    6-1/2" Cordless Circular Saw, 18.0 Voltage, 3900 No Load RPM, Bare Tool

  • Item # 35GR06
  • Mfr. Model # CCS180B
  • (38)
6-1/2" Cordless Circular Saw, 18.0 Voltage, 3900 No Load RPM, Bare Tool Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb. Cordless Circular Saw,18.0V,6.6 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Powerful and versatile Bosch 18V 6-1/2" circular saw can easily cut through framing lumber across the entire bevel range. A convenient 50° bevel range makes it handy for quick bevel cuts in difficult situations. The easy-to-read depth-of-cut gauge and bevel scale help make accurate cuts simple. An angled, ergonomic main handle offers ease in pushing the saw forward and helps to reduce fatigue. Battery and charger sold separately.

• Depth gauge and bevel scale
• Dust blower to keep the cut line visible
• Anti-snag lower guard to ease into the cut
Show More Close
 

Technical Specifications

Item # 35GR06
Mfr. Model # CCS180B
UNSPSC #27112709
Catalog Page 690
Shipping Weight 9.0 lbs
Country of Origin China *
Item Cordless Circular Saw
Battery Included / Bare Tool Bare Tool
Voltage 18.0
Blade Dia. 6-1/2"
Blade Side Left
Bevel Adjustment 0 Degrees to 50 Degrees
Cordless Tool Battery Type Li-Ion
Cutting Depth @ 45 Degrees 1-3/4"
Cutting Depth @ 90 Degrees 2"
No Load RPM 3900
Shoe Material Polycarbonate
Corded/Cordless Cordless
Arbor Hole 5/8"
Battery Included No
Features Anti-Snag Lower Guard to Reduce Hang-Ups When Making Narrow Cut-Offs, Easy to Read Depth of Cut Gauge, Heavy Duty Aluminum Foot and Upper Guard, Spindle Lock for Fast Blade Changes
Tool Length 12"
Tool Weight 6.6 lb.
Includes Hex Key
* This product's country of origin is subject to change

Compliance and Restrictions