Check Availability
  • BOSCH 

    6-1/2" CORE 18V Cordless Circular Saw Kit, 18.0 Voltage, 3900 No Load RPM, Battery Included

  • Item # 436R07
  • Mfr. Model # CCS180-B14
6-1/2" CORE 18V Cordless Circular Saw Kit, 18.0 Voltage, 3900 No Load RPM, Battery Included
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 436R07
Mfr. Model # CCS180-B14
UNSPSC #27112709
Shipping Weight 13.7 lbs
Country of Origin China *
Item Cordless Circular Saw Kit
Battery Included / Bare Tool Battery Included
Voltage 18.0
Blade Dia. 6-1/2"
Blade Side Left
Bevel Adjustment 0 Degrees to 50 Degrees
Cordless Tool Battery Type Li-Ion
Series CORE 18V
Cutting Depth @ 45 Degrees 1-5/8"
Cutting Depth @ 90 Degrees 2"
No Load RPM 3900
Shoe Material Aluminum
Corded/Cordless Cordless
Arbor Hole 5/8"
Battery Included 54EF60
Battery Pack Replacement 54EF60
Battery Capacity 1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah, 9.0Ah
Features Enhanced Versatility, Easy Maneuverability, Enhanced Tool Durability, Cool Pack System Provides Up to 35% More Cooling
Tool Length 13-13/32"
Tool Weight 6.6 lb.
Includes Battery, Charger, Saw Blade, Hex Wrench, Carrying Bag
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.