Check Availability
  • BOSCH 

    5-PC Hex Hammer Drill Bit Set

  • Item # 46U355
  • Mfr. Model # HCBG500T
5-PC Hex Hammer Drill Bit Set Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5 Hammer Drill Bit Set,PowerGrip,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bosch BlueGranite™ Turbo bit offers an aggressive hold via the SDS Plus® PowerGrip shank. The bit is easy to chuck in SDS Plus tools, and resists slipping. The tip features diamond-ground carbide construction for precise starts to avoid scratching and skating in tile and hard stone.
Show More Close
 

Technical Specifications

Item # 46U355
Mfr. Model # HCBG500T
UNSPSC #27112801
Catalog Page 711
Shipping Weight 0.39 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Hammer Drill Bit Set
Shank Shape Hex
Drill Bit Size 1/8" to 3/8"
Drill Bit Sizes Included 1/8" x 2" x 3", 3/16" x 4" x 6", 1/4" x 4" x 6", 5/16" x 4" x 6", 3/8" x 4" x 6"
Number of Pieces 5
Number of Cutter Heads 2
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions