Check Availability
  • BOSCH 

    4" Steel Washer

  • Item # 19XY99
  • Mfr. Model # 169900031635E
4" Steel Washer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19XY99
Mfr. Model # 169900031635E
UNSPSC #25171718
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Washer
Type Assembly
Length 4"
Application Prevents Misalignments Resulting In Costly Rotor/Drum Runout Damage
For Use With Use On All Adaptor Setups Before Tightening 433713 Arbor Nut
Material Steel
Number of Pieces 2
Includes Self-Aligning 1" Washer Assembly
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms