Check Availability
  • BOSCH 

    4" High Speed Steel Jig Saw Blade, Shank Type: T

  • Item # 1UM14
  • Mfr. Model # T101A
4" High Speed Steel Jig Saw Blade, Shank Type: T
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Innovative Bosch "Special for Plexiglas" blade offers fast cuts and long life when cutting Plexiglas. Ground teeth and a taper ground back provide clean results on straight or gently curved cuts. Features High Speed Steel teeth and body for maximum life and a T-shank design for maximum grip and stability which fits most current jigsaw makes and models.
Show More Close
 

Technical Specifications

Item # 1UM14
Mfr. Model # T101A
UNSPSC #27112802
Catalog Page 731
Shipping Weight 0.09 lbs
Country of Origin China *
For Use With Saw Type Jig Saws
Item Jig Saw Blade
Primary Saw Application Plastic
Material High Speed Steel
Teeth per Inch 14
Length 4"
Shank Type T
Number of Cutting Edges 1
Application Fine Straight Cuts in Aluminum to 3/8", Acrylic Sheet to 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions