Check Availability
  • BOSCH 

    14-PC Round Masonry Drill Bit Set

  • Item # 44H427
  • Mfr. Model # BM5000
14-PC Round Masonry Drill Bit Set Masonry Drill Bit,39/64" Bit Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch Fast Spiral Masonry Set is ideal for drilling brick, block, and other masonry applications. It includes 14 bits of various sizes. Use in rotary drills only. Do not use in hammer drills.
Show More Close
 

Technical Specifications

Item # 44H427
Mfr. Model # BM5000
UNSPSC #27112801
Shipping Weight 0.56 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Masonry Drill Bit Set
Shank Shape Round
Drill Bit Size 1/8" to 1/2"
Drill Bit Sizes Included (3) 1/8", (2) 5/32", (3) 3/16", (3) 1/4", 5/16", 3/8", 1/2"
Number of Pieces 14
Number of Cutter Heads 2
Includes Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions