Check Availability
  • BOSCH 

    14.00" x 5.00" x 16.00" 30 Amp Electric Vehicle Charging Station

  • Item # 407K06
  • Mfr. Model # EL-51253-A
14.00" x 5.00" x 16.00" 30 Amp Electric Vehicle Charging Station
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 407K06
Mfr. Model # EL-51253-A
UNSPSC #26111704
Shipping Weight 22.7 lbs
Country of Origin China *
Item Electric Vehicle Charging Station
Charging Station Level 2
Charger Style Mounted
Mount Type Wall
Number of Connectors 1
Voltage 208 to 240VAC
Amps 30
Cable Length 18 ft.
Indoor / Outdoor Indoor/Outdoor
Enclosure Rating NEMA 3R
RFID Reader No
Plug Type SAE J1772
Charger Function Boosting, Charging
Automatic/Manual Automatic
Charge Type Smart
Height 16.00"
Width 14.00"
Depth 5.00"
Output Power 7.2kW
Hz 50/60
Phase 1
Display Type Status Light
Housing Material Plastic
Housing Color White
Operating Temp. Range -22 Degrees to 122 Degrees F
Standards UL, cUL
Portable No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms