Check Availability
  • BOSCH 

    10" Contractor Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3650 No Load RPM

  • Item # 2LDT4
  • Mfr. Model # 4100-10
  • (17)
10" Contractor Table Saw, 15.0 Amps, Blade Tilt: Right/Left, 5/8" Arbor Size, 3650 No Load RPM Cntrctr Table Saw,10 In Bld,5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr Cntrctr Table Saw,10 In Bld,5/8 In Arbr
Qty
  • Web Price
    $841.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch Worksite Table Saw with Gravity-Rise Wheeled Stand delivers both professional rip capacity and outstanding portability for a tool that can get the job done, wherever it is. The SquareLock Rip Fence is engineered for maximum trueness and great ease-of-use, with the fence able to easily glide along the rail for one-handed operation. The Gravity-Rise Wheeled Stand has 8 in. treaded rubber-composite wheels and a collapsible design for easy transport and storage. It is jobsite-ready, with heavy-duty construction, and it has a powder-coat finish for longevity. The Smart Guard System is the first modular table saw blade guard, featuring a three-position adjustable riving knife, anti-kickback pawls and non-obstructed-view barrier guard assembly. The entire system attaches and detaches in seconds, will not interfere with work and stores on the tool.
Show More Close
 

Technical Specifications

Item # 2LDT4
Mfr. Model # 4100-10
UNSPSC #27112709
Catalog Page 734
Shipping Weight 120.0 lbs
Country of Origin China *
Item Contractor Table Saw
Blade Dia. 10"
Arbor Size 5/8"
Motor HP 4
Amps 15.0
No Load RPM 3650
Blade Tilt Right/Left
Depth of Cut @ 90 Deg. 3-1/8"
Depth of Cut @ 45 Deg. 2-1/2"
Cutting Capacity Rip Left 9"
Corded/Cordless Corded
Cutting Capacity Rip Right 25"
Table Surface w/Extension 29" x 21-1/2"
Table Front of Blade 10"
Overall Height 36"
Overall Width 40"
Overall Depth 21-1/2"
Voltage 120VAC
Phase 1
Hz 60
Material Aluminum
Includes Gravity Rise(TM) Table Saw Stand with Pneumatic Wheels
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms