Check Availability
  • BOSCH 

    1/4" Self Centering Drill Bit, High Speed Steel, Black Oxide, 2-1/2" Depth, Hex Shank Type

  • Item # 44L731
  • Mfr. Model # CC2253
1/4" Self Centering Drill Bit, High Speed Steel, Black Oxide, 2-1/2" Depth, Hex Shank Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44L731
Mfr. Model # CC2253
UNSPSC #27112801
Shipping Weight 0.07 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit
Item Self Centering Drill Bit
Drill Bit Material High Speed Steel
Drill Bit Size 1/4"
Drilling Depth 2-1/2"
Drill Bit Finish Black Oxide
Overall Length 4-3/4"
Impact Rated No
Drill Bit Dimension Type Fractional Inch
Drill Bit Point Angle 135 Degrees
Decimal Equivalent 0.2500"
Shank Dia. 1/4"
Shank Shape Hex
Features #6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms