Check Availability
  • BOSCH 

    1/2" Cordless Right Angle Drill, 18.0 Voltage, Bare Tool

  • Item # 35KF99
  • Mfr. Model # ADS181B
1/2" Cordless Right Angle Drill, 18.0 Voltage, Bare Tool Cordless Right Angle Drill,18V,Soft Grip Cordless Right Angle Drill,18V,Soft Grip Cordless Right Angle Drill,18V,Soft Grip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knock out difficult jobs in tight spaces with this lightweight Bosch Cordless Right Angle Drill. The extended-position trigger offers superior control, and the soft-grip handle allows comfortable use. Additional features include tough Durashield™ housing, gearbox-shielding Electronic Motor Protection, and Electronic Cell Protection.
Show More Close
 

Technical Specifications

Item # 35KF99
Mfr. Model # ADS181B
UNSPSC #27112703
Catalog Page 694
Shipping Weight 5.3 lbs
Country of Origin Taiwan *
Item Cordless Right Angle Drill
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Battery Capacity Not Specified
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Number of Batteries 0
No Load RPM 0 to 1150
Chuck Size 1/2"
Max. Torque 160 in.-lb.
Max. Power Not Specified
Corded/Cordless Cordless
Battery Included No
Handle Type Palm Grip
Battery Pack Replacement 22DK18, 22DK20
Tool Length 13"
Tool Weight 4.3 lb.
Features Auto-Lock Chuck
Includes Bare Tool Only
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms