Check Availability
  • BOSCH 

    1/2" Cordless Right Angle Drill, 18.0 Voltage, Bare Tool

  • Item # 22DL16
  • Mfr. Model # ADS181BL
  • (1)
1/2" Cordless Right Angle Drill, 18.0 Voltage, Bare Tool Right Angle Drill,18V,Bare Tool Right Angle Drill,18V,Bare Tool Right Angle Drill,18V,Bare Tool
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Bosch Right Angle Drill provides you with the a compact head length, a 1/2 in. large-capacity chuck, and a motor that produces 160 in.-lb. of torque. This drill was built for plumbers, electricians, and others to tackle tough jobs in tight spots. And with 1,150 max rpm, it can handle most tasks on the jobsite. It drills and drives in many materials up to and including metal. The right angle drill's extended-position trigger, its soft-grip handle, and its under 5 lb. weight give it superior comfort and control. And it's built to last, with tough Durashield™ housing and motor- and gearbox-shielding Electronic Motor Protection and Electronic Cell Protection systems. The tool comes with an L-BOXX-2 carrying case and an Exact-Fit™ insert tray. Includes a chuck key and holder.
Show More Close
 

Technical Specifications

Item # 22DL16
Mfr. Model # ADS181BL
UNSPSC #27112703
Shipping Weight 10.75 lbs
Country of Origin Germany *
Item Cordless Right Angle Drill
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Battery Capacity Not Specified
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Number of Batteries 0
No Load RPM 0 to 1150
Chuck Size 1/2"
Max. Torque 145 in.-lb.
Max. Power Not Specified
Corded/Cordless Cordless
Battery Included No
Handle Type Palm Grip
Battery Pack Replacement 22DK18, 22DK20
Tool Length 13"
Tool Weight 5.0 lb
Features All Metal Gearbox, Soft Handle Grip
Includes Bare Tool, Carry Case with Insert Tray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms