Check Availability
  • BOSCH 

    1/2" Cordless Right Angle Drill Kit, 18.0 Voltage, Battery Included

  • Item # 22DL14
  • Mfr. Model # ADS181-101
1/2" Cordless Right Angle Drill Kit, 18.0 Voltage, Battery Included Right Angle Drill Kit,18V ,3.0Ah Right Angle Drill Kit,18V ,3.0Ah Right Angle Drill Kit,18V ,3.0Ah
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This reversing drill includes a chuck key and holder. It also includes batteries, a charger, and a carrying case.
Show More Close
 

Technical Specifications

Item # 22DL14
Mfr. Model # ADS181-101
UNSPSC #27112703
Shipping Weight 7.8 lbs
Country of Origin Taiwan *
Item Cordless Right Angle Drill Kit
Voltage 18.0
Battery Included / Bare Tool Battery Included
Battery Capacity 4.0Ah
Cordless Tool Battery Type Li-Ion
Brushless Motor No
Number of Batteries 1
No Load RPM 0 to 1150
Chuck Size 1/2"
Max. Torque 160 in.-lb.
Max. Power Not Specified
Corded/Cordless Cordless
Battery Included 22DK18
Handle Type Palm Grip
Battery Pack Replacement 22DK18
Tool Length 13"
Tool Weight 4.9 lb.
Features All Metal Gearbox, Soft Handle Grip
Includes 18.0V HC Fat Pack Battery, Fast Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.