This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • BORA 

    Combination Grit Sharpening Stone, 6" x 2" x 1", 220/1000, Coarse/Fine, Silicon Carbide

  • Item # 3KYN9
  • Mfr. Model # 501098
Combination Grit Sharpening Stone, 6" x 2" x 1", 220/1000, Coarse/Fine, Silicon Carbide Combination Grit Sharpening Stone

See alternate products available online.

Product Details

The Bora 501098 combination green silicon oil stone is designed to sharpen and hone all types of tools to a fine edge. It is suitable for bench use and ideal for all steel and HSS cutting tools such as chisels, plain irons, knives, cabinet scrapers, and scissors.

• 6" long x 2" wide x 1" high.
• Fine grit is 320 and coarse grit is 240
• Ideal size for bench work
• For sharpening all types of tools and knives
Show More Close
 

Technical Specifications

Item # 3KYN9
Mfr. Model # 501098
UNSPSC #27111908
Shipping Weight 0.83 lbs
Country of Origin China *
Item Combination Grit Sharpening Stone
Abrasive Material Silicon Carbide
Grit 220/1000
Grade Coarse/Fine
Length 6"
Width 2"
Height 1"
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions