Check Availability
  • Hand Tool Kits
  • BORA-CLAMPS 

    3-PC Maintenance Tool Kit

  • Item # 3KYK6
  • Mfr. Model # 504FSK
3-PC Maintenance Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KYK6
Mfr. Model # 504FSK
UNSPSC #27113201
Shipping Weight 2.0 lbs
Country of Origin China *
Tool Kit Product Grouping Tool Kits
Tool Families Included Measuring Tools
Item Maintenance Tool Kit
Number of Pieces 3
Number of Measuring Tools 3
Insulated / Uninsulated Uninsulated
Nonsparking No
Tool Storage Included No
Tool Storage Type Included None
Measuring Tools Included Beechwood Mortice/Marking Gauge, 9" Beechwood Carpenters Bevel, 9" Beechwood Square
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In