Check Availability
  • BORA 

    Aluminum Clamp Edge Clamp Edge Set,50" Size

  • Item # 48XV89
  • Mfr. Model # 543056K
  • (1)
Aluminum Clamp Edge Clamp Edge Set,50" Size Clamp Edge In. Saw Plate Combo Clamp Edge In. Saw Plate Combo Clamp Edge In. Saw Plate Combo
Qty
  • Web Price
    $64.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The BORA WTX Clamp Edge and Saw Guide kit helps to facilitate straight cuts when working with a circular saw. The saw plate attaches to the circular saw, the clamp edge attaches tightly to your cutting material, and the two slide together via a channel-lock system. The saw plate attaches easily to most make and model circular saws, and works for both right handed and left handed models. The rigid, unwavering guide helps to keep your blade straight and true.

• 50” clamp edge
• Compatible with most circular saws, both in right-handed and left-handed configuration
• Clamp edge easily attaches and detaches
• High-quality aluminum construction
Show More Close
 

Technical Specifications

Item # 48XV89
Mfr. Model # 543056K
UNSPSC #23153002
Shipping Weight 3.75 lbs
Country of Origin China *
Item Clamp and Saw Plate Set
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.