Check Availability
  • BONOMI 

    316 Stainless Steel NPT x NPT x NPT Ball Valve, Locking Lever, 3/4" Pipe Size

  • Item # 46CE49
  • Mfr. Model # 966N-3/4'
316 Stainless Steel NPT x NPT x NPT Ball Valve, Locking Lever, 3/4" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Bonomi® ball valve features self-adjusting stem packing and has a 90° flow pattern with Off position.
Show More Close
 

Technical Specifications

Item # 46CE49
Mfr. Model # 966N-3/4'
UNSPSC #40141607
Catalog Page 2869
Shipping Weight 1.7 lbs
Country of Origin Taiwan *
Item Ball Valve
Body Material 316 Stainless Steel
Body Style 3-Way
General Connection Type Male NPT
Valve Structure 3-Piece
Pipe Size 3/4"
Connection Type NPT x NPT x NPT
Port Full L
Max. Pressure 1000 psi CWP
Max. Steam Pressure 150 psi WSP
Temp. Range -20 Degrees to 450 Degrees F
Ball Material 316 Stainless Steel
Seat Material RPTFE
Stem Type Blowout Proof
Handle Type Locking Lever
Handle Material 304 Stainless Steel with Vinyl Grip
Stem Material 316 Stainless Steel
Body Seal Material RPTFE
Features Valve has 4 Ball Seats; therefore, any port can be the pressurized inlet
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms