Check Availability
  • BONOMI 

    1/2" Stainless Steel Electronic Actuated Ball Valve, 100-240VAC, 60° V Port

  • Item # 46CE88
  • Mfr. Model # MEV600-023-1/2"
1/2" Stainless Steel Electronic Actuated Ball Valve, 100-240VAC, 60° V Port
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46CE88
Mfr. Model # MEV600-023-1/2"
UNSPSC #40141607
Shipping Weight 11.0 lbs
Country of Origin Italy *
Item Electronic Actuated Ball Valve
Body Material Stainless Steel
Pipe Size 1/2"
Voltage 100-240VAC
Port 60 Degrees V
Max. Steam Pressure 150 psi
Mount Direct
Seat Material Carbon Filled PTFE
Stem Material Stainless Steel
Temp. Range -4 Degrees to 400 Degrees F
Standards ANSI B1.20.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.