Check Availability
  • BONEHAM 

    Slip Fixed Renewable Combination Drill Bushing, 19/64", I.D. 1/2"

  • Item # 36NL44
  • Mfr. Model # SF-32-16 .2900 "L"
Slip Fixed Renewable Combination Drill Bushing, 19/64", I.D. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36NL44
Mfr. Model # SF-32-16 .2900 "L"
UNSPSC #31171603
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Drill Bushing
Bushing Type Slip Fixed Renewable Combination
Inside Dia. 19/64"
Outside Dia. 1/2"
Inside Dia. Tolerance +.0001-+.0005"
Concentricity Tolerance .0005" T.I.R Max
Overall Length 1-1/4"
Material 52100 Thru Hardened
Finish Steel
Hardness RC-62-64
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.