Check Availability
  • Drill Bushings
  • BONEHAM 

    Drill Bushing, 3/8inL, 5/16in Out Dia.

  • Item # 36NL38
  • Mfr. Model # P-20-6 .1330
Drill Bushing, 3/8inL, 5/16in Out Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36NL38
Mfr. Model # P-20-6 .1330
UNSPSC #31171603
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Press-Fit Drill Bushings (P)
Bushing Type Headless Press Fit
Inside Dia. 1/8"
Outside Dia. 5/16"
Inside Dia. Tolerance +0.0001"/+0.0004"
Concentricity Tolerance .0005" T.I.R. Max
Overall Length 3/8"
Finish High Speed Steel
Hardness RC 62-64
Decimal Equivalent 0.1330
Head Material High Speed Steel
Head Type No
Heat Treatment Through Hardened
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.