Check Availability
  • BONEHAM 

    Headless Press Fit Drill Bushing, 5/32", I.D. 5/16"

  • Item # 36NL37
  • Mfr. Model # P-20-12 # 19 .1660
Headless Press Fit Drill Bushing, 5/32", I.D. 5/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36NL37
Mfr. Model # P-20-12 # 19 .1660
UNSPSC #31171603
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Drill Bushing
Bushing Type Headless Press Fit
Inside Dia. 5/32"
Outside Dia. 5/16"
Inside Dia. Tolerance +.0001-+.0004"
Concentricity Tolerance .0005" T.I.R Max
Overall Length 3/4"
Material 52100 Thru Hardened
Finish Steel
Hardness RC 62-64
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.