Check Availability
  • BONEHAM 

    Head Liner Drill Bushing, 1-3/8", I.D. 1-3/4"

  • Item # 36NL36
  • Mfr. Model # HL-112-28 1.3750 1-3/8
Head Liner Drill Bushing, 1-3/8", I.D. 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36NL36
Mfr. Model # HL-112-28 1.3750 1-3/8
UNSPSC #31171603
Shipping Weight 1.0 lbs
Country of Origin United Kingdom *
Item Drill Bushing
Bushing Type Head Liner
Inside Dia. 1-3/8"
Outside Dia. 1-3/4"
Inside Dia. Tolerance .0002-+.0006"
Concentricity Tolerance .0005" T.I.R Max
Overall Length 1-15/16"
Finish Steel
Hardness RC 62-64
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.