Check Availability
  • Body Repair Patches
  • BONDO 

    Fiberglass Resin, Liquid, 1 Qt, Light Straw

  • Item # 3RAR4
  • Mfr. Model # 402
Fiberglass Resin, Liquid, 1 Qt, Light Straw
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Bondo® fiberglass resin with hardener can be used alone or with fiberglass tape, cloth, or mat to repair fiberglass boats, snowmobiles, jet skis, bathtubs, and showers.
Show More Close
 

Technical Specifications

Item # 3RAR4
Mfr. Model # 402
UNSPSC #13111037
Catalog Page 906
Shipping Weight 2.57 lbs
Country of Origin USA *
Item Fiberglass Resin
Size 1 qt.
Type Liquid
Color Light Straw
For Use With Fiberglass, Or With Damaged Wood or Concrete As A Sealer
Includes Liquid Hardener
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms