Check Availability
  • BONDO 

    Body Filler W Hardener, Paste, 1 Qt, Gray

  • Item # 3RAP8
  • Mfr. Model # 262
Body Filler W Hardener, Paste, 1 Qt, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

3M™ Bondo® body filler is a lightweight, two-part putty compound used to repair dents, dings, holes, rusted areas, and scratches in vehicle exteriors.

• Filler cures fast, shapes in minutes.
• Formulated to be non shrinking and permanently durable.
• Spreads easily and sands in 25 minutes or less.
Show More Close
 

Technical Specifications

Item # 3RAP8
Mfr. Model # 262
UNSPSC #13111037
Catalog Page 906
Shipping Weight 2.29 lbs
Country of Origin USA *
Item Body Filler With Hardener
Size 1 qt.
Type Paste
Color Light Gray
Includes Red Cream Hardener
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following countries: Canada .

This item is restricted for international sale.

Alternate Search Terms