Check Availability
  • BONDHUS 

    Insulated Multi-Bit Screwdriver Set 14-Pc., 12-in-1, Electrician, 6-7/8" to 7-3/4" Overall Length

  • Item # 3KHY4
  • Mfr. Model # 51719
Insulated Multi-Bit Screwdriver Set 14-Pc., 12-in-1, Electrician, 6-7/8" to 7-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KHY4
Mfr. Model # 51719
UNSPSC #27111701
Shipping Weight 1.95 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint, Slotted, Star
Screwdriver Tip Style Phillips/Pozidriv(R)/Slotted/Torx(R)
Sizes Included Phillips #1, #2, Pozidriv(R) #2, Slotted 3/32", 1/8", 9/64", 5/32", 7/32", 1/4", Torx(R) T10, T15, T20
Handle Material Multi-Component
Overall Length 6-7/8" to 7-3/4"
Includes Handle, Carrying Case
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Pozidriv(R), Slotted, Torx(R)
Driver Type 12-in-1
Primary Application Electrician
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 14
Shank Type Solid
Shank Material Steel
Finish Insulated VDE Materials
Screwdriver Bit Material Steel
Drive Size 1/4"
Features 1000VAC Tested Handle
Standards DIN EN 60900
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms