Check Availability
  • BONDHUS 

    Insulated Multi-Bit Screwdriver Set 12-Pc., 11-in-1, Electrician, 10-3/4" Overall Length

  • Item # 3KHY5
  • Mfr. Model # 51427
Insulated Multi-Bit Screwdriver Set 12-Pc., 11-in-1, Electrician, 10-3/4" Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This insulated multi-bit screwdriver set is designed to help prevent electric shock. It includes a variety of bits.
Show More Close
 

Technical Specifications

Item # 3KHY5
Mfr. Model # 51427
UNSPSC #27111701
Shipping Weight 0.51 lbs
Country of Origin Germany *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Insulated Multi-Bit Screwdriver Set
Tip Style Group Crosspoint, Slotted, Star
Screwdriver Tip Style Phillips/Pozidriv(R)/Slotted/Torx(R)
Sizes Included Phillips #0, #1, #2, Pozidriv(R) #1, #2, Slotted 1/8", 5/32", 7/32", 9/32", Torx(R) T15, T20
Handle Material Plastic
Overall Length 10-3/4"
Includes Handle, Bit Holder 1/4" x 4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated Yes
Nonsparking No
Handle Design Ergonomic
Bit Style Phillips, Pozidriv(R), Slotted, Torx(R)
Driver Type 11-in-1
Primary Application Electrician
Ratcheting No
Single End/Double End Single End
Bit Retainer Type Magnetic
Number of Pieces 12
Shank Type Solid
Shank Material Steel
Finish Insulated VDE Materials
Screwdriver Bit Material Steel
Drive Size 1/4"
Features 1000VAC Tested Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms