Check Availability
  • BONA 

    34 oz. Stone, Tile and Laminate Floor Cleaner, 1 EA

  • Item # 420D30
  • Mfr. Model # WM700054003
34 oz. Stone, Tile and Laminate Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 420D30
Mfr. Model # WM700054003
UNSPSC #47121801
Shipping Weight 2.62 lbs
Country of Origin Germany *
Item Stone, Tile and Laminate Floor Cleaner
Form Liquid
Size 34 oz.
Recommended Dilution Ready to Use
RTU Yield per Container 34 oz.
Fragrance Non Offending
Coverage per Gallon 1200 to 2000 sq. ft.
Container Type Cartridge
pH Range 7
VOC Content Less Than 1%
Color Green
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms