Check Availability
32 oz. Stone, Tile & Laminate Floor Cleaner, 1 EA
  • BONA 

    32 oz. Stone, Tile & Laminate Floor Cleaner, 1 EA

  • Item # 4WYN3
  • Mfr. Model # WM700051188
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 4WYN3
Mfr. Model # WM700051188
UNSPSC #47131801
Shipping Weight 2.35 lbs
Country of Origin USA *
Item Stone, Tile & Laminate Floor Cleaner
Size 32 oz.
Recommended Dilution Ready to Use
Fragrance Non Offending
Container Type Trigger Spray Bottle
pH Range 7 to 8
VOC Content Less Than 1%
Color Purple
Green Certification or Other Recognition GREENGUARD Certified

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms