Check Availability
  • BONA 

    1 gal. Stone, Tile & Laminate Floor Cleaner, 1 EA

  • Item # 4WYN4
  • Mfr. Model # WM700018175
  • (1)
1 gal. Stone, Tile & Laminate Floor Cleaner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4WYN4
Mfr. Model # WM700018175
UNSPSC #47131801
Shipping Weight 8.85 lbs
Country of Origin USA *
Item Stone, Tile & Laminate Floor Cleaner
Size 1 gal.
Recommended Dilution Ready to Use
Fragrance Non Offending
Container Type Jug
pH Range 7 to 8
VOC Content Less Than 1%
Color Purple
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms