Check Availability
  • BONA 

    1 gal. Hardwood Floor Conditioner, 1 EA

  • Item # 1YNU3
  • Mfr. Model # WM700018158
1 gal. Hardwood Floor Conditioner, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YNU3
Mfr. Model # WM700018158
UNSPSC #47131802
Shipping Weight 8.6 lbs
Country of Origin USA *
Item Hardwood Floor Conditioner
Size 1 gal.
Fragrance Light Antiseptic
Coverage per Gallon 2000 sq. ft.
Container Type Jug
pH Range 7 to 8
VOC Content Less Than 2%
Color Amber
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms