Check Availability
  • BOM 

    Structural Blind Rivet, Domed Head, Steel L, 5/16" Rivet Dia., 10 PK

  • Item # 6NCP4
  • Mfr. Model # BOM-R10-4-PKT
Structural Blind Rivet, Domed Head, Steel L, 5/16" Rivet Dia., 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These blind rivets can be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 6NCP4
Mfr. Model # BOM-R10-4-PKT
UNSPSC #31162201
Shipping Weight 0.46 lbs
Country of Origin USA *
Item Blind Rivet
Rivet Style Structural Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Steel
Mandrel Material Steel
Rivet Dia. 5/16"
Grip Range 0.188" to 0.312"
Head Dia. .332-.346
Head Height .875
Hole Size .348-.368
Single Shear Strength (Lbs.) 8050
Tensile Strength (Lb.) 5200
For Use With 6NCX0, 6NCX6
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.