Check Availability
  • BOGS 

    16"H Men's Work Boots, Steel Toe Type, Neo-Tech Upper Material, Black, Size 7

  • Item # 48VX71
  • Mfr. Model # 69172-001 7
  • (22)
16"H Men's Work Boots, Steel Toe Type, Neo-Tech  Upper Material, Black, Size 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VX71
Mfr. Model # 69172-001 7
UNSPSC #46181604
Shipping Weight 7.13 lbs
Country of Origin China *
Item Work Boots
Rubber Boot Style Knee
Toe Type Steel
Color Black
Footwear Sole Pattern BioGrip
Insulated Yes
Size 7
Footwear Width D
Style Number 69172-001
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type Neo-Tech(TM)
Metatarsal Guard No
Standards ASTM 1677, F2913-11, D471 2010
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms