Check Availability
  • BODYFILTER 95+ 

    Collared Disposable Coveralls with Elastic Cuff, BODYFILTER 95+® Material, White, L

  • Item # 3HKF8
  • Mfr. Model # 4012-L
Collared Disposable Coveralls with Elastic Cuff, BODYFILTER 95+® Material, White, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made from breathable, abrasion-resistant, moisture-wicking fabric with serged seams, these disposable coveralls provide protection from hazardous and noxious particulates. The airflow permeability protects against heat build-up.
Show More Close
 

Technical Specifications

Item # 3HKF8
Mfr. Model # 4012-L
UNSPSC #46181503
Catalog Page 1734
Shipping Weight 12.55 lbs
Country of Origin China *
Item Collared Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Collared Coverall
Disposable Clothing Size L
Disposable Clothing Primary Material BODYFILTER 95+(R)
Series Body Filter 95+(TM)
Ankle Style Open
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards OSHA, Class 1, CS-101-153
Inseam 29"
Fits Chest Size 25"
Fits Waist Size 23-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms