Check Availability
  • BOB DALE 

    Cut Resistant Impact Gloves, Goatskin Leather Palm Material, Hi-Visibility Yellow, 1 PR

  • Item # 38NF34
  • Mfr. Model # 20-1-11825-M
Cut Resistant Impact Gloves, Goatskin Leather Palm Material, Hi-Visibility Yellow, 1 PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38NF34
Mfr. Model # 20-1-11825-M
UNSPSC #46181504
Shipping Weight 0.5 lbs
Country of Origin China *
Item Cut Resistant Impact Gloves
Palm Material Goatskin Leather
Color Hi-Visibility Yellow
Finger Style Full Finger
Cuff Rolled
Closure Type Elastic
Hand Right/Left
Knuckle Padding Material TPR
Palm Construction Goatskin Leather
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms