Check Availability
  • BN PRODUCTS USA 

    Tool Holder, Red/Black Nylon, 11" Height, 8-1/8" Width, 10" Depth

  • Item # 45GF52
  • Mfr. Model # BNH-40-HOLSTER
Tool Holder, Red/Black Nylon, 11" Height, 8-1/8" Width, 10" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45GF52
Mfr. Model # BNH-40-HOLSTER
UNSPSC #27112809
Shipping Weight 1.02 lbs
Country of Origin China *
Item Tool Holder
Type Pouch
Material Nylon
Number of Pockets 1
Width 8-1/8"
Depth 10"
Height 11"
Fits Belts Up To 3-1/2"
For Use With Mfr. No. 45GF47
Color Red/Black
Features Rip Stop Nylon with Belt, or Attached to The Belt
* This product's country of origin is subject to change

Compliance and Restrictions