Check Availability
  • BN PRODUCTS USA 

    Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap

  • Item # 10H746
  • Mfr. Model # DBC-16H
Rebar Cutter/Bender, 180 Deg, 10Amp, 5/8Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10H746
Mfr. Model # DBC-16H
UNSPSC #23171603
Shipping Weight 51.0 lbs
Country of Origin Japan *
Item Rebar Cutter And Bender Kit
Amps @ 120V 10
Max. Capacity (In.) 5/8
Bend Angle (Deg.) 180
Blade Type Alloy Steel Cutting Blocks
Bearing Type Ball
Corded/Cordless Corded
Construction ABS Plastic Housing, Forged Cutting And Bending Head
Application For Heavy Duty Rebar Bending And Cutting, Portable For Jobsite
Features Double Insulated Construction, Capable Of Bending And Cutting Rebar In Place Or For Stationary Fabrication, No Changing Of Attachments
Width (In.) 6.38
Height (In.) 8.63
Length (In.) 25.13
Weight (Lbs.) 40
Includes Carrying Case, Cutting Block Changing And Oil Check Tools, Hydraulic Oil, Operations Manual
* This product's country of origin is subject to change