Check Availability
Rebar Bender Kit, 180 Deg, 12 Amp, 7/8 Cap
Qty
  • Web Price
    $4,534.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10H745
Mfr. Model # DBD-25X
UNSPSC #23171603
Shipping Weight 297.0 lbs
Country of Origin Japan *
Item Rebar Bender Kit
Amps @ 120V 12
Max. Capacity (In.) 7/8
Bend Angle (Deg.) 180
Bearing Type Ball
Corded/Cordless Corded
Construction Steel Frame And Table Top, Heat Treated Bending Rollers
Application For Heavy Duty Rebar Bending, Portable For Job Sites
Features Lever Type Angle Selector, 2 Lifting Handles, ACI Approved Bends On 1/2, 5/8, And 3/4" Rebar
Width (In.) 21.5
Height (In.) 17.2
Length (In.) 19
Weight (Lbs.) 190
Includes Set Of (6) Bending Rollers, Foot Pedal Switch, Tool Kit, Bender Cover, Operations Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In