Check Availability
  • BLUFFTON 

    1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C

  • Item # 5NUN4
  • Mfr. Model # 1311017110
1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5NUN4
Mfr. Model # 1311017110
UNSPSC #26101602
Shipping Weight 54.52 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 208-230/460
Full Load Amps 4.5-4.4/2.2
Phase 3
Hz 60/50
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Stainless Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 1-7/8"
Motor Shaft Design Keyed
Length Less Shaft 12-5/8"
Overall Length 14-1/2"
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 17-4 PH Stainless Steel
Conduit Box 304 Stainless Steel with Gasket
Drain Plugs (4) Per Corner of Conduit Box
Endshields 304 Stainless Steel
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.2%
CC Number CC029A
Application Highly Corrosive Wet, Washdown Applications, Including Food Processing, Pharmaceutical Production, Corrosive Chemical Processing, Marine, Outdoor Duty and Other Extreme Operating Conditions
Includes Splice Kit
Standards UL Recognized (E47479)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.2
CC
CC029A

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms