Check Availability
  • BLUFF 

    Dock Bumper Base, Includes Steel Base

  • Item # 32KL53
  • Mfr. Model # EPCB10
Dock Bumper Base, Includes Steel Base
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Weather and abrasion resistant, this bumper protects docks, dock levelers, and shelters from impact damage.
Show More Close
 

Technical Specifications

Item # 32KL53
Mfr. Model # EPCB10
UNSPSC #24101805
Shipping Weight 47.9 lbs
Country of Origin USA *
Item Dock Bumper Base
For Use With Dock Bumpers
Includes Steel Base
For Use With Mfr. Model Number ALL 20,25, 30 Models
Overall Height 13"
Overall Width 10"
Overall Depth 17"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.